Beli oil seal viton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Deskripsi:Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.atribut:
- Material: NBR
- Type: AD
- Contact Part: Single lip (main lip)
- Operating Pressure (MPa) : 0.03 or less
- SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- MUSASHI Oil Seal UE Type (Sil Oli)Deskripsi:-Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
- SOG Oil Seal TC Series VITON Material (Sil Oli)atribut:
- Material: VITON
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- Vinilon Sambungan Pipa PVC TeeDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- DDS Oil Seal Grease Rotary Shaft VGV Type (Sil Oli)Deskripsi:These rotary shaft seals retain grease and have a rubber-enclosed metal case for fitting to a bore housing with a rough surface. The rubber conforms to the rough bore to ensure a tight fit. The sealing lip presses against the shaft to prevent grease from leaking out during operation.atribut:
- UNSPSC: 31181604
- Case Coating: None
- Contact Type: Contact Seal
- Inside Diameter (mm): 20
- Lip Material: Fluoro Rubber
- Manufacturer Part Number: 202604VGV
- Maximum Pressure (psi): 10
- Number of Lips: 1
- Outside Diameter (mm): 26
- Overall Width (mm): 4
- Seal Design: VG
- Seal Type: Single Lip Seal
- NTB Front Fork Oil SealDeskripsi:It is a single item with only an oil seal.
Daftar Harga oil seal viton Terbaru October 2026
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli) | Rp37.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli) | Rp46.900 |
| TRUSCO Oil Seal OSL Type (Sil Oli) | Rp27.900 |
| MUSASHI Oil Seal UE Type (Sil Oli) | Rp74.900 |
| Viton O-Ring Seal Ace (Oring) | Rp1.499.900 |
| SOG Oil Seal TC Series VITON Material (Sil Oli) | Rp93.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| NOK O-Ring Seal (Oring) | Rp1.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/pmP109153922-1.jpg)
/haP110820622-1.jpg)
/90P106561324-3.jpg)
/ncP104069840-4.jpg)
/P102709953-2.jpg)
/P102416798-1.jpg)
/5nP106413203-1.jpg)
/duP111707498-1.jpg)
/5tP102419209-4.jpg)
/b7P106561403-1.jpg)
/72P102419254-92.jpg)
/hvP102419643-10.jpg)
/ogP105574880-4.jpg)

/Vinilon%20Sambungan%20Pipa%20PVC%20Tee/ddP106381481-1.jpg)
/4mP102419166-22.jpg)

/jyP115995718-1.jpg)
/ntP109554857-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)